https://www.bdiexpress.com/medias/INDBECMOTORX-M-3PH-TEFC-VAR-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5OXxpbWFnZS9qcGVnfGFHWmtMMmhsTnk4eE1EYzJPRFF6TlRBNE5UTTBNaTlKVGtSQ1JVTk5UMVJQVWxoZlRWOHpVRWhmVkVWR1ExOVdRVkpmUmxSZk16QXdlRE13TUM1cWNHY3xkNWFmM2IwMTExNjNiODdlMGViM2E1MmM4YmVlOTlhYTMwZjhiNWQ1ODkzODcwMzkxYjQ1NGNjYzlhZjQwNTNi
BALDOR-RELIANCE
BALDOR-RELIANCE
M1524T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1524T SPEED MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3740M
AC Motor; Multi Speed; 2.2 | 5HP; 215T Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.01" Overall Length
Part #
M1524T
BDI #
129743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1524T/p/129743
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
57.143
EAN
0781568116067
Product Group - BDI
M04104
Horse Power
2.2 | 5HP
Frame Size
215T
Hertz
60
Sync RPM
1800/1200
Voltage
230
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
114
Long Description
AC Motor; Multi Speed; 2.2 | 5HP; 215T Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.01" Overall Length
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
19.01 Inch | 482.854 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh