129758
AC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
M1707T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1707T AC MOTOR ; 3/1.5HP 1725/850RPM 3PH 60HZ 184T 3640M
AC Motor; Multi Speed; 1-1/2 | 3HP; 184T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.04" Overall Length
Part #
M1707T
BDI #
129758
Details
3248.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1707T/p/129758
Your Price
$ 3,248.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
42.177
EAN
0781568115787
Product Group - BDI
M04104
Horse Power
1-1/2 | 3HP
Frame Size
184T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
84
Long Description
AC Motor; Multi Speed; 1-1/2 | 3HP; 184T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.04" Overall Length
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
18.04 Inch | 458.216 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh