https://www.bdiexpress.com/medias/INDBECMOTORX-M-3PH-TEFC-VAR-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5OXxpbWFnZS9qcGVnfGFHWmtMMmhsTnk4eE1EYzJPRFF6TlRBNE5UTTBNaTlKVGtSQ1JVTk5UMVJQVWxoZlRWOHpVRWhmVkVWR1ExOVdRVkpmUmxSZk16QXdlRE13TUM1cWNHY3xkNWFmM2IwMTExNjNiODdlMGViM2E1MmM4YmVlOTlhYTMwZjhiNWQ1ODkzODcwMzkxYjQ1NGNjYzlhZjQwNTNi
BALDOR-RELIANCE
BALDOR-RELIANCE
M1763T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1763T SPEED MOTOR ; 25/6.3HP 1760/870RPM 3PH 60HZ 286T 1040M
AC Motor; Multi Speed; 6.3 | 25HP; 286T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.76" Overall Length; 88% Efficiency Full Load
Part #
M1763T
BDI #
129786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M1763T/p/129786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
173.95
EAN
0781568116012
Product Group - BDI
M04104
Horse Power
6.3 | 25HP
Frame Size
286T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
88
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
363
Long Description
AC Motor; Multi Speed; 6.3 | 25HP; 286T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.76" Overall Length; 88% Efficiency Full Load
Overall Length
27.76 Inch | 705.104 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh