https://www.bdiexpress.com/medias/INDBECMOTORX-M8-3PH-OPSB-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0MHxpbWFnZS9qcGVnfGFEVXdMMmhpWkM4eE1EYzJPREV5TURBMU16YzVNQzlKVGtSQ1JVTk5UMVJQVWxoZlRUaGZNMUJJWDA5UVUwSmZSbFJmTXpBd2VETXdNQzVxY0djfGJjYTEzNzdlYTI0NmVkYWVkMzUyNzg5YjVhMWE1NDQyYzEwNjc4ZjA2ZDBmNmVlY2FkODc4NzUyY2FlNDk3MzE
BALDOR-RELIANCE
BALDOR-RELIANCE
M2538T-8
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M2538T-8 ; 40HP 3500RPM 3PH 286TS 3946M
AC Motor; General Purpose; 40HP; 286TS Frame Size; 3600 Sync RPM; 200 Voltage; AC; OPSB Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 23.56" Overall Length; 91.7% Efficiency Full Load
Part #
M2538T-8
BDI #
129832
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/M2538T-8/p/129832
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
235.172
EAN
0781568184547
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
286TS
Hertz
60
Sync RPM
3600
Voltage
200
Current
AC
Phase
Three Phase
Enclosure
OPSB
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
M2538T-8
Weight / LBS
290
Long Description
AC Motor; General Purpose; 40HP; 286TS Frame Size; 3600 Sync RPM; 200 Voltage; AC; OPSB Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 23.56" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
23.56 Inch | 598.424 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh