https://www.bdiexpress.com/medias/INDWEGMOTORX-PSP-1PH-ODP-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1ODJ8aW1hZ2UvanBlZ3xhREprTDJnMllpOHhNRGN4TVRNMk16UXlNREU1TUM5SlRrUlhSVWROVDFSUFVsaGZVRk5RWHpGUVNGOVBSRkJmUTBaZk16QXdlRE13TUM1cWNHY3xjOTM5NzVkYWZjZjE5MTgzZDg0NjhlZjRjYzNmNTIyNTc3NTliZDAzYmMxNzI1ODUzZDIzZWZmZDY5NTM3MTJl
WEG
WEG
PCJ120H
WEG WEG
Description
PCJ120H PUMP MOTOR ; 2HP 3600RPM 1PH 60HZ 230V
AC Motor; Pump; 2HP; M56J Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.079" Overall Length; 80% Efficiency Full Load
Part #
PCJ120H
BDI #
965841
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/PCJ120H/p/965841
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
15.702
EAN
7892304787946
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
M56J
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Energy Efficient | Start Capacitor | Threaded Shaft
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCJ120H
Weight / LBS
32
Long Description
AC Motor; Pump; 2HP; M56J Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.079" Overall Length; 80% Efficiency Full Load
Overall Length
15.079 Inch | 383.007 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh