BALDOR-RELIANCE
BALDOR-RELIANCE
SSBSM80C-275CA
BALDOR-RELIANCE BALDOR-RELIANCE
Description
SSBSM80C-275CA MOTOR ; 17 LB. IN. SS BSM SERVO MOTOR
AC Motor; General Purpose; 80 Frame Size; 4000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 19MM Shaft Diameter; 252.882MM Overall Length
Part #
SSBSM80C-275CA
BDI #
21923822
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/SSBSM80C-275CA/p/21923822
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
4.989
EAN
0781568398753
Product Group - BDI
M04104
Horse Power
Not Available
Frame Size
80
Hertz
Not Available
Sync RPM
4000
Voltage
300
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Square Face
Base
No
Inch - Metric
Metric
Other Features
Servo Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
15
Long Description
AC Motor; General Purpose; 80 Frame Size; 4000 Sync RPM; 300 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; Square Face; No Base; 19MM Shaft Diameter; 252.882MM Overall Length
Overall Length
9.956 Inch | 252.882 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh