130640
AC Motor
BALDOR-RELIANCE
BALDOR-RELIANCE
UCC7100
BALDOR-RELIANCE BALDOR-RELIANCE
Description
UCC7100 AC MOTOR ; 7.5HP 3450RPM 1PH 60HZ 184TZ 3640C OPEN
AC Motor; Farm Duty; 7-1/2 | 10HP; 184TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.88" Overall Length; 85.5% Efficiency Full Load
Part #
UCC7100
BDI #
130640
Details
2199.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/UCC7100/p/130640
Your Price
$ 2,199.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
35.374
EAN
0781568122372
Product Group - BDI
M04104
Horse Power
7-1/2 | 10HP
Frame Size
184TZ
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
80
Long Description
AC Motor; Farm Duty; 7-1/2 | 10HP; 184TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.88" Overall Length; 85.5% Efficiency Full Load
Overall Length
16.88 Inch | 428.752 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh