https://www.bdiexpress.com/medias/INDBECMOTORX-UCL-1PH-OPAO-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzOHxpbWFnZS9qcGVnfGFEYzFMMmhsWVM4eE1EYzJPREkyTkRreU1URXhPQzlKVGtSQ1JVTk5UMVJQVWxoZlZVTk1YekZRU0Y5UFVFRlBYMFpVWHpNd01IZ3pNREF1YW5Cbnw1MmEwN2E1MThhM2QzZWZkODc2YjViMmY0ZGNhZjI5YWEyYmI4ZDc2NjJhNDM4YzYwNzFlNTA5NmQzMDUxMDg5
BALDOR-RELIANCE
BALDOR-RELIANCE
UCL570
BALDOR-RELIANCE BALDOR-RELIANCE
Description
UCL570 AC MOTOR ; 5-7 AIR OVERHP 3450RPM 1PH 60HZ 182TZ 36
AC Motor; Farm Duty; 5 | 7-1/2HP; 182TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.88" Overall Length; 80% Efficiency Full Load
Part #
UCL570
BDI #
130650
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/UCL570/p/130650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
41.27
EAN
0781568122198
Product Group - BDI
M04104
Horse Power
5 | 7-1/2HP
Frame Size
182TZ
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
93
Long Description
AC Motor; Farm Duty; 5 | 7-1/2HP; 182TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.88" Overall Length; 80% Efficiency Full Load
Overall Length
16.88 Inch | 428.752 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh