BALDOR-RELIANCE
BALDOR-RELIANCE
UCME7510
BALDOR-RELIANCE BALDOR-RELIANCE
Description
UCME7510 AC MOTOR ; 7.5-10 AIR OVERHP 3450RPM 3PH 60HZ 184TZ
AC Motor; Farm Duty; 7-1/2 | 10HP; 184TZ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.88" Overall Length; 86.5% Efficiency Full Load
Part #
UCME7510
BDI #
130669
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/UCME7510/p/130669
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
38.549
EAN
0781568122266
Product Group - BDI
M04104
Horse Power
7-1/2 | 10HP
Frame Size
184TZ
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
82
Long Description
AC Motor; Farm Duty; 7-1/2 | 10HP; 184TZ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.88" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
16.88 Inch | 428.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh