BALDOR-RELIANCE
BALDOR-RELIANCE
VECP4103T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VECP4103T GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 230/460VAC
AC Motor; General Purpose; 25HP; 284TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-7/8" Shaft Diameter; 27.58" Overall Length; 93.6% Efficiency Full Load
Part #
VECP4103T
BDI #
130827
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VECP4103T/p/130827
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
233.56
EAN
0781568310120
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
284TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
451
Long Description
AC Motor; General Purpose; 25HP; 284TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-7/8" Shaft Diameter; 27.58" Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
27.58 Inch | 700.532 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh