https://www.bdiexpress.com/medias/INDBECMOTORX-VEM-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NnxpbWFnZS9qcGVnfGFESXhMMmd6WXk4eE1EYzJPREk1TlRrMU1qUXhOQzlKVGtSQ1JVTk5UMVJQVWxoZlZrVk5Yek5RU0Y5VVJVWkRYME5HWHpNd01IZ3pNREF1YW5CbnxkODVjNmJhM2FjYjc0ZjBmZTExOTUxN2M3NmUwNjRmZTkzOWYxM2RjNDYxNjEwN2E0NDMzMmRjNTZiYTg5MDdi
BALDOR-RELIANCE
BALDOR-RELIANCE
VEM3587T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM3587T-5 GENERAL PURPOSE AC MOTOR ; RPM 3PH HZ 143TC 0527M
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.04" Overall Length; 86.5% Efficiency Full Load
Part #
VEM3587T-5
BDI #
130885
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEM3587T-5/p/130885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
27.18
EAN
0781568154120
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
62
Long Description
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.04" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.04 Inch | 331.216 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh