BALDOR-RELIANCE
BALDOR-RELIANCE
VJMM2333T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VJMM2333T ; 15HP 1760RPM 3PH 254JM 0756M
AC Motor; Pump; 15HP; 254JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/4" Shaft Diameter; 21.82" Overall Length; 89.5% Efficiency Full Load
Part #
VJMM2333T
BDI #
130988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VJMM2333T/p/130988
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
107.144
EAN
0781568221884
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254JM
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
200
Long Description
AC Motor; Pump; 15HP; 254JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/4" Shaft Diameter; 21.82" Overall Length; 89.5% Efficiency Full Load
Overall Length
21.82 Inch | 554.228 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh