https://www.bdiexpress.com/medias/INDBECMOTORX-VJMM-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxMnxpbWFnZS9qcGVnfGFHTmxMMmd4TXk4eE1EYzJPRFkzTXpjMk56UTFOQzlKVGtSQ1JVTk5UMVJQVWxoZlZrcE5UVjh6VUVoZlZFVkdRMTlEUmw4ek1EQjRNekF3TG1wd1p3fDIyNmVlZDc3MDVkYTBjYmJmOGYxMDI3ZDFkM2Q1ZWJkYTI0N2I1YzZhNzkxYTdmZmFhNjg0NGRjNDE3MmVhNWY
BALDOR-RELIANCE
BALDOR-RELIANCE
VJMM3611T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VJMM3611T ; 3HP 1750RPM 3PH 182JM 3628M
AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 16.83" Overall Length; 82.5% Efficiency Full Load
Part #
VJMM3611T
BDI #
131010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VJMM3611T/p/131010
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
32.688
EAN
0781568221846
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182JM
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
65
Long Description
AC Motor; Pump; 3HP; 182JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 16.83" Overall Length; 82.5% Efficiency Full Load
Overall Length
16.83 Inch | 427.482 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh