https://www.bdiexpress.com/medias/INDBECMOTORX-VL-1PH-XPFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1NHxpbWFnZS9qcGVnfGFEQmpMMmc1TkM4eE1EYzJPRGMwTXpJek5UWXhOQzlKVGtSQ1JVTk5UMVJQVWxoZlZreGZNVkJJWDFoUVJrTmZRMFpmTXpBd2VETXdNQzVxY0djfDI5NDBlOTdjNjdiZTc2YjAwMmZiY2JhZjc5NWI1MWMxNTMyNmNhODM0YzYzNzM5OGVkODA2ZmQ1YWMwYmYwNWE
BALDOR-RELIANCE
BALDOR-RELIANCE
VL5024A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
NOT AVAILABLE IN US
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 17.42" Overall Length; 75% Efficiency Full Load
Part #
VL5024A
BDI #
131089
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VL5024A/p/131089
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
32.69
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
72
Long Description
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 17.42" Overall Length; 75% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
17.42 Inch | 442.468 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh