https://www.bdiexpress.com/medias/INDBECMOTORX-VSSEW-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzM3xpbWFnZS9qcGVnfGFERXdMMmhpTnk4eE1EYzNNREExT0RVM05Ua3dNaTlKVGtSQ1JVTk5UMVJQVWxoZlZsTlRSVmRmTTFCSVgxUkZSa05mUTBaZk16QXdlRE13TUM1cWNHY3wyZWE3OWMwOTViMTc5MjU1YzU3MzBhOGJkOTJkNGU5MDYzNmMyZjQ5MGQwZjI2YzI5NGIwMWMwNWYwMDg3NDhl
BALDOR-RELIANCE
BALDOR-RELIANCE
VSSEWDM3554T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VSSEWDM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 208-230/460VAC
AC Motor; Pressure Washer; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.83" Overall Length; 88.5% Efficiency Full Load
Part #
VSSEWDM3554T
BDI #
131915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VSSEWDM3554T/p/131915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
23.608
EAN
0781568407141
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Washdown Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
61
Long Description
AC Motor; Pressure Washer; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 14.83" Overall Length; 88.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.83 Inch | 376.682 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh