Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VSSWDM3554T https://www.bdiexpress.com/medias/INDBECMOTORX-VSSWDM-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NzJ8aW1hZ2UvanBlZ3xhR1kxTDJnNVppODRPVFkwTmpnM05USTNPVFkyTG1wd1p3fDRmNTJhM2E4NmZkYmU0Yzc3MjZhZTgxMjUyNmZjOWIzNDUxMGZmOGYxZjdhOGU0ZGQxN2Y4YTBiOGUxNzUyMjA
131952 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

VSSWDM3554T

Description

VSSWDM3554T ; 1.5HP 1755RPM 3PH 60HZ

AC Motor; Pressure Washer; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.42" Overall Length; 85.5% Efficiency Full Load

Part #

VSSWDM3554T

BDI #
131952

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
16.798
EAN
0781568555507
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
51
Long Description
AC Motor; Pressure Washer; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.42" Overall Length; 85.5% Efficiency Full Load
Overall Length
13.42 Inch | 340.868 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh