https://www.bdiexpress.com/medias/INDBECMOTORX-VWDM-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3OHxpbWFnZS9qcGVnfGFESTBMMmcwTXk4eE1EYzJPRFV6TURZd05EQTJNaTlKVGtSQ1JVTk5UMVJQVWxoZlZsZEVUVjh6VUVoZlZFVkdRMTlEUmw4ek1EQjRNekF3TG1wd1p3fDcxZTY5MTIwMDRlYTM3NTYxZWNkMTgxODlhM2VhODFjODNhNjg2OWNmNzI5NWM3MDE2YTJiNGExNzdlYzcyZmI
BALDOR-RELIANCE
BALDOR-RELIANCE
VWDM3714T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VWDM3714T AC WASH DOWN MOTOR
AC Motor; Pressure Washer; 10HP; 215TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 19.78" Overall Length; 89.5% Efficiency Full Load
Part #
VWDM3714T
BDI #
132018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VWDM3714T/p/132018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
61.744
EAN
0781568108871
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
124
Long Description
AC Motor; Pressure Washer; 10HP; 215TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 19.78" Overall Length; 89.5% Efficiency Full Load
Overall Length
19.78 Inch | 502.412 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh