https://www.bdiexpress.com/medias/INDBECMOTORX-WCL-1PH-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU4M3xpbWFnZS9qcGVnfGFEWXdMMmcxTmk4eE1EYzJPRFUzTnpFMk56TTVNQzlKVGtSQ1JVTk5UMVJQVWxoZlYwTk1YekZRU0Y5UFJGQmZSbFJmTXpBd2VETXdNQzVxY0djfDI0YjNmNmJmNzE0M2ZmM2I3ZjEyY2ZjYTIyNDYzZjZlOTczZWM4NWQ2ZTRiNTE4ODNmYWRkMWY2MWFhYzM5MGI
BALDOR-RELIANCE
BALDOR-RELIANCE
WCL1406T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
WCL1406T AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182TCZ 3628L OPEN
AC Motor; Pump; 3HP; 182TCZ Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 12.38" Overall Length; 78% Efficiency Full Load
Part #
WCL1406T
BDI #
132022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/WCL1406T/p/132022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
36.69
EAN
0781568114766
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TCZ
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
78
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
78
Long Description
AC Motor; Pump; 3HP; 182TCZ Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 12.38" Overall Length; 78% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
12.38 Inch | 314.452 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh