BALDOR-RELIANCE
BALDOR-RELIANCE
XT33004T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
XT33004T-4 AC MOTOR ; 300HP 1785RPM 3PH 60HZ 449T A44152M TEFC
AC Motor; 300HP; 449T Frame Size; 1800 Sync RPM; 460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 53.47" Overall Length; 96.2 Efficiency Full Load
Part #
XT33004T-4
BDI #
26354446
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/XT33004T-4/p/26354446
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1417.89
EAN
0781568967324
Product Group - BDI
M04104
Horse Power
300HP
Frame Size
449T
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame Material
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
3130
Long Description
AC Motor; 300HP; 449T Frame Size; 1800 Sync RPM; 460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 53.47" Overall Length; 96.2 Efficiency Full Load
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Overall Length
53.47 Inch | 1358.138 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh