Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XT3504T https://www.bdiexpress.com/medias/INDBALMOTORX-A013866-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODJ8aW1hZ2UvanBlZ3xhR1V4TDJoaFpTOHhNRFUzT0RVNU5qZzFOVGd6T0M5SlRrUkNRVXhOVDFSUFVsaGZRVEF4TXpnMk5sOHpNREI0TXpBd0xtcHdad3xhMzU1Zjc1ODMxYzA4N2I1YzlmMGI3MWU4Y2FlYjkyYzY5YzAwZjhhZWM0NzcwYjkyYmUyOGY4NWZlMmFhMTE5
26366633 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

XT3504T

Description

XT3504T AC MOTOR ; 50HP 1770RPM 3PH 60HZ 326T 1272M TEFC F

AC Motor; 50HP; 326T Frame Size; 1800 Sync RPM; 230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.28" Overall Length; 94.5 Efficiency Full Load

Part #

XT3504T

BDI #
26366633

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
317.1
EAN
0781568967386
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
326T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame Material
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
700
Long Description
AC Motor; 50HP; 326T Frame Size; 1800 Sync RPM; 230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.28" Overall Length; 94.5 Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
30.28 Inch | 769.112 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh