https://www.bdiexpress.com/medias/INDBECMOTORX-ZDM-3PH-TEBC-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzN3xpbWFnZS9qcGVnfGFESmtMMmhsTlM4eE1EYzJOemsyT1RNNE5qVXlOaTlKVGtSQ1JVTk5UMVJQVWxoZldrUk5Yek5RU0Y5VVJVSkRYME5HVkY4ek1EQjRNekF3TG1wd1p3fDk0ODViYjUyZDI4NDZhNjU4YmU0NTA0NDE1OTU0YzNiNGRkNDI2ZDU2ODE0OTUzNWY1NzdhNTA4ZGFjNTBhMDE
BALDOR-RELIANCE
BALDOR-RELIANCE
ZDM3584T-5
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ZDM3584T-5 VECTOR DUTY AC MOTOR ; 1.5HP 1750RPM 3PH 60HZ 145TC 0528M TEBC
AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 19.15" Overall Length; 87.5% Efficiency Full Load
Part #
ZDM3584T-5
BDI #
132141
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ZDM3584T-5/p/132141
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
28.118
EAN
0781568199893
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
68
Long Description
AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 19.15" Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
19.15 Inch | 486.41 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh