

WEG
WEG
00718ES3ESA90LR
WEG WEG
Description
00718ES3ESA90LR DEFINITE PURPOSE MOTOR ; SAW ARBOR
AC Motor; Multi Phase; 7-1/2HP; 90L Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 90MM Base to Center of Shaft; 672.008MM Overall Length; 84% Efficiency Full Load
Part #
00718ES3ESA90LR
BDI #
959672
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/00718ES3ESA90LR/p/959672
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
81.748
EAN
7909322452333
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
90L
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
90
Base
Yes
Efficiency Full Load
84
Inch - Metric
Metric
Other Features
Definite Purpose | Saw Arbor | Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00718ES3ESA90LR
Weight / LBS
170
Long Description
AC Motor; Multi Phase; 7-1/2HP; 90L Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 30MM Shaft Diameter; 90MM Base to Center of Shaft; 672.008MM Overall Length; 84% Efficiency Full Load
Overall Length
26.457 Inch | 672.008 Millimeter
Shaft Diameter
1.181 Inch | 30 Millimeter
Base to Center of Shaft
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh