Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

00718ET3ER213TC-S https://www.bdiexpress.com/medias/INDWEGMOTORX-ET3ER-S-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MjF8aW1hZ2UvanBlZ3xhRFJsTDJneU1pODVPREF4T1RVNE56RTVOVEU0TDBsT1JGZEZSMDFQVkU5U1dGOUZWRE5GVWw5VFh6TlFTRjlVUlVaRFh6TXdNSGd6TURBdWFuQm58YTllNTU3OGExNTJjZmUxY2Y4OGI5MDNlYzg3OTdlODc3ODAyZDNiNmNlYTM0MWY3ZmYzYTUzNDlkYjBiZDMzOQ
21464359 AC Motors 

WEG WEG

00718ET3ER213TC-S

Description

00718ET3ER213TC-S GENERAL PURPOSE MOTOR ; 7.5HP 1800RPM 3PH 208-230/460V

AC Motor; Multi Phase; 7-1/2HP; 213/5TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 20.827" Overall Length; 91.7% Efficiency Full Load

Part #

00718ET3ER213TC-S

BDI #
21464359

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
61.935
EAN
7909158538089
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213/5TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
91.7
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
132
Long Description
AC Motor; Multi Phase; 7-1/2HP; 213/5TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 20.827" Overall Length; 91.7% Efficiency Full Load
Overall Length
20.827 Inch | 529.006 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh