LEESON
LEESON
101765.00
LEESON LEESON
Description
101765.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 TEFC 115/208-230V 1PH
AC Motor; General Purpose; 1/4HP; 48CZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 1/2" Shaft Diameter; 9.19" Overall Length; 56% Efficiency Full Load
Part #
101765.00
BDI #
554092
Details
606.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/101765-00/p/554092
Your Price
$ 606.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.71
EAN
0691720005958
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48CZ
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
56
Inch - Metric
Inch
Other Features
Current Rating 5.4/2.4-2.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
101765.00
Manufacturer Internal Number
101765.00
Weight / LBS
17
Long Description
AC Motor; General Purpose; 1/4HP; 48CZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 1/2" Shaft Diameter; 9.19" Overall Length; 56% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
9.19 Inch | 233.426 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh