LEESON
LEESON
102860.00
LEESON LEESON
Description
102860.00 GENERAL PURPOSE AC MOTOR ; 1/2HP S56C FRM 1800RPM 208-230/460VAC
AC Motor; General Purpose; 1/2HP; S56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.19" Overall Length; 73% Efficiency Full Load
Part #
102860.00
BDI #
554147

Details
391.71
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/102860-00/p/554147
Your Price
$ 391.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
8.16
EAN
0691720326404
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
S56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
73
Inch - Metric
Inch
Other Features
Current Rating 1.9-2/1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
102860.00
Manufacturer Internal Number
102860.00
Weight / LBS
18
Long Description
AC Motor; General Purpose; 1/2HP; S56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 10.19" Overall Length; 73% Efficiency Full Load
Overall Length
10.19 Inch | 258.826 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh