Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

103714.00 https://www.bdiexpress.com/medias/INDREXXXXXXX-24535313-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjV8aW1hZ2UvanBlZ3xhREprTDJoa01pOHhNRE00T1RFMU5EQXpOemM1TUM5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVek1UTmZNekF3ZURNd01DNXFjR2N8YWZlM2RkZDc5OTFjZDI4NGE0MTNmMWFmY2EzNjRjMzAyNDkzM2UzYWY3NjAwMmFlYzA3ZTMwYzY4N2ZiM2QwZg
24535313 AC Motors 

LEESON LEESON

103714.00

Description

NOT AVAILABLE IN US

AC Motor; Single Phase; 1/4HP; 48YZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Swing Arm; No Base; 5/8" Shaft Diameter; 10.06" Overall Length; 59.5% Efficiency Full Load

Part #

103714.00

BDI #
24535313

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
9.07
EAN
0691720021774
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48YZ
Hertz
60
Sync RPM
1200
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Round Frame | Swing Arm
Base
No
Efficiency Full Load
59.5
Inch - Metric
Inch
Other Features
Current Rating 3.2 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
103714.00
Manufacturer Internal Number
103714.00
Weight / LBS
20
Long Description
AC Motor; Single Phase; 1/4HP; 48YZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Swing Arm; No Base; 5/8" Shaft Diameter; 10.06" Overall Length; 59.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.06 Inch | 255.524 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh