

LEESON
LEESON
119525.00
LEESON LEESON
Description
119525.00 WASHDOWN MOTOR ; 3HP 3600RPM 56C TEFC 230/460V 3PH 60HZ
AC Motor; 3HP; 56C Frame Size; 3490/2890 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 8" Overall Length; 86.5% Efficiency Full Load
Part #
119525.00
BDI #
24536135

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/119525-00/p/24536135
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
27.67
EAN
0691720053409
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56C
Hertz
60
Sync RPM
3490/2890
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 8/4 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
42
Long Description
AC Motor; 3HP; 56C Frame Size; 3490/2890 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 8" Overall Length; 86.5% Efficiency Full Load
Overall Length
8 Inch | 203.2 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh