LEESON
LEESON
120375.00
LEESON LEESON
Description
120375.00 AGRICULTURAL MOTOR ; POR 2HP 3450RPM 145TZ TENV 230V
AC Motor; Single Phase; 2HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.84" Overall Length; 74% Efficiency Full Load
Part #
120375.00
BDI #
554774
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/120375-00/p/554774
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
19.932
EAN
0691720015438
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TZ
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 10 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
120375.00
Manufacturer Internal Number
120375.00
Weight / LBS
44
Long Description
AC Motor; Single Phase; 2HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.84" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
12.84 Inch | 326.136 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh