LEESON
LEESON
120728.00
LEESON LEESON
Description
120728.00 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 145 /230V 1PH 60HZ
AC Motor; General Purpose; 3HP; 145Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 3/4" Shaft Diameter; 12.86" Overall Length; 81.5% Efficiency Full Load
Part #
120728.00
BDI #
554784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/120728-00/p/554784
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
24.95
EAN
0691720015889
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
145Y
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 13 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
120728.00
Manufacturer Internal Number
120728.00
Weight / LBS
55
Long Description
AC Motor; General Purpose; 3HP; 145Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 3/4" Shaft Diameter; 12.86" Overall Length; 81.5% Efficiency Full Load
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
12.86 Inch | 326.644 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh