Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

554847 AC Motors 

LEESON LEESON

121277.00

Description

121277.00 GENERAL PURPOSE AC MOTOR ; POR 2HP 1425RPM 220/380-440V

AC Motor; Multi Phase; 2HP; 145TC Frame Size; 1500 Sync RPM; 220/380/440 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.42" Overall Length; 81.5% Efficiency Full Load

Part #

121277.00

BDI #
554847

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
18.6
EAN
0691720016893
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Hertz
50
Sync RPM
1500
Voltage
220/380/440
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 6.3/3.65/3.15 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
121277.00
Manufacturer Internal Number
121277.00
Weight / LBS
41
Long Description
AC Motor; Multi Phase; 2HP; 145TC Frame Size; 1500 Sync RPM; 220/380/440 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.42" Overall Length; 81.5% Efficiency Full Load
Overall Length
13.42 Inch | 340.868 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh