Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

122191.00 https://www.bdiexpress.com/medias/INDREXXXXXXX-24535986-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDV8aW1hZ2UvanBlZ3xhR1kwTDJobFpDOHhNRE00T1RBMk1EZzNPRE0yTmk5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVNU9EWmZNekF3ZURNd01DNXFjR2N8MjFjMWUyNDQ0ZDIzZjk0ZDg4Yjc2MzdkODJmODRmOTg1Nzc4MDJmODg4NzAwZTYxZmQ4MDg1M2E3NDYxODA5ZA
24535986 AC Motors 

LEESON LEESON

122191.00

Description

122191.00 CLOSE-COUPLED PUMP MOTOR ; 3HP 3490RPM 145JM TEFC 230/460V 3PH 60HZ

AC Motor; Multi Phase; 3HP; 145JM Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 16.43" Overall Length; 86.5% Efficiency Full Load

Part #

122191.00

BDI #
24535986

Details

2070.49 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,070.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
23.59
EAN
0691720052075
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
145JM
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 8.8-8/4 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
122191.00
Manufacturer Internal Number
122191.00
Weight / LBS
52
Long Description
AC Motor; Multi Phase; 3HP; 145JM Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 16.43" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
16.43 Inch | 417.322 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh