LEESON
LEESON
171862.60
LEESON LEESON
Description
171862.60 AGRICULTURAL MOTOR ; 15HP 1800RPM 254TZ ODP 208-230/460V 3PH
AC Motor; Farm Duty; 15HP; 254TZ Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 21.88" Overall Length; 93% Efficiency Full Load
Part #
171862.60
BDI #
22132635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/171862-60/p/22132635
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
126.387
EAN
0691720991473
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254TZ
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Current Rating 40.5-37/18.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
171862.60
Manufacturer Internal Number
171862.60
Weight / LBS
279
Long Description
AC Motor; Farm Duty; 15HP; 254TZ Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 21.88" Overall Length; 93% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
21.88 Inch | 555.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh