Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

191606.00 https://www.bdiexpress.com/medias/MFRREXXXXXXX-22501520-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTJ8aW1hZ2UvanBlZ3xhRFl3TDJnek9DOHhNRFkwTWpFeU1qUXdOemsyTmk5TlJsSlNSVmhZV0ZoWVdGaGZNakkxTURFMU1qQmZNekF3ZURNd01DNXFjR2N8NzE3MjM1YTRiMTU4YzlkOTI5ZGFjNzg5NDVkZWQzZTkyY2IxNzVmMGNjODkxM2VkZjhhOGVjZDg5ODg2NzUzMQ
22501520 AC Motors 

LEESON LEESON

191606.00

Description

191606.00 GENERAL PURPOSE MOTOR ; POR 1HP 1740RPM 143 TEFC /575V 3PH 60HZ

AC Motor; 1HP; 143TCV Frame Size; 1750 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 85.5% Efficiency Full Load

Part #

191606.00

BDI #
22501520

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143TCV
Hertz
60
Sync RPM
1750
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 1.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1061
Long Description
AC Motor; 1HP; 143TCV Frame Size; 1750 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh