LEESON
LEESON
4404 ; 5KH39QN5550X
LEESON LEESON
Description
5KH39QN5550X GP AC MOTOR ; 1/8HP 1725RPM DP 48Y 1/60/115V
AC Motor; Single Phase; 1/8HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 8.9" Overall Length; 51.5% Efficiency Full Load
Part #
4404
BDI #
17103160
Details
266.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/4404-;-5KH39QN5550X/p/17103160
Your Price
$ 266.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
4.858
EAN
0722856049148
Product Group - BDI
M04104
Horse Power
1/8HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient Ring
Base
No
Efficiency Full Load
51.5
Inch - Metric
Inch
Other Features
Current Rating 2.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH39QN5550X
Manufacturer Internal Number
5KH39QN5550X
Weight / LBS
11
Long Description
AC Motor; Single Phase; 1/8HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Ring; No Base; 1/2" Shaft Diameter; 8.9" Overall Length; 51.5% Efficiency Full Load
Overall Length
8.9 Inch | 226.06 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh