Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AFL3522A https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000177179-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2M3xpbWFnZS9qcGVnfGFEUXdMMmhrWmk4eE1Ea3hORGt5TVRNeE5qTTRNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UYzNNVGM1WHpNd01IZ3pNREF1YW5Cbnw1ZjI3Zjc3MzM3OTBhMGMzZmJmM2UzOTE4YjIyZjc1NjM2MjA0NDcxYTNmNTJmMGYyYmZlZmI1MzExNDVjNDU5
125114 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

AFL3522A

Description

AFL3522A FRAME DUTY AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 143TZ 3528L TEAO

AC Motor; Farm Duty; 1-1/2HP; 143TZ Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.74" Overall Length; 70% Efficiency Full Load

Part #

AFL3522A

BDI #
125114

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
19.5
EAN
0781568121313
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
143TZ
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
43
Long Description
AC Motor; Farm Duty; 1-1/2HP; 143TZ Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.74" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
12.74 Inch | 323.596 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh