

BALDOR-RELIANCE
BALDOR-RELIANCE
AFL3523A
BALDOR-RELIANCE BALDOR-RELIANCE
Description
AFL3523A AC MOTOR ; 2HP 3450RPM 1PH 60HZ 143TZ 3535L TEAO F1
AC Motor; Farm Duty; 2HP; 143TZ Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.61" Overall Length; 74% Efficiency Full Load
Part #
AFL3523A
BDI #
125115
Details
1577.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/AFL3523A/p/125115
Your Price
$ 1,577.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
23.13
EAN
0781568121320
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
143TZ
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
47
Long Description
AC Motor; Farm Duty; 2HP; 143TZ Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.61" Overall Length; 74% Efficiency Full Load
Overall Length
13.61 Inch | 345.694 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh