LEESON
LEESON
B318 ; 056C17D2073
LEESON LEESON
Description
056C17D2073 GP AC MOTOR ; 0.75HP 115/208230VAC 1725RPM
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient | Thru Bolt; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.72" Overall Length; 70.1% Efficiency Full Load
Part #
B318
BDI #
21842131
Details
591.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/B318-;-056C17D2073/p/21842131
Your Price
$ 591.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
10.89
EAN
0722856048257
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient | Thru Bolt
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
70.1
Inch - Metric
Inch
Other Features
Current Rating 10/5.2-5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
056C17D2073
Manufacturer Internal Number
056C17D2073
Weight / LBS
24
Long Description
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient | Thru Bolt; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.72" Overall Length; 70.1% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.72 Inch | 272.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh