LEESON
LEESON
C419A ; 056C64DRS40002A1
LEESON LEESON
Description
C419A ; 056C64DRS40002A1 MOTOR ; 1/2-1/6HP 1725/1140RPM FAN/BLOWER
AC Motor; 1/2HP; 56 Frame Size; 1725/1140 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 7.15" Overall Length; 64% Efficiency Full Load
Part #
C419A
BDI #
22326374

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/C419A-;-056C64DRS40002A1/p/22326374
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
12.7
EAN
0722856068668
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1725/1140
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Current Rating 7.7 Ampere | 4/6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C64DRS40002A1
Weight / LBS
28
Long Description
AC Motor; 1/2HP; 56 Frame Size; 1725/1140 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 7.15" Overall Length; 64% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.15 Inch | 181.61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh