

BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM2394T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM2394T PUMP AC MOTOR ; 15HP 254JM FRM 3600RPM 230/460VAC
AC Motor; Pump; 15HP; 254JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.16" Overall Length; 91.7% Efficiency Full Load
Part #
EJMM2394T
BDI #
127026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/EJMM2394T/p/127026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
111.111
EAN
0781568394786
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
254JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
248
Long Description
AC Motor; Pump; 15HP; 254JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.16" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
25.16 Inch | 639.064 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh