Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EJMM2514T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000118572-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5OXxpbWFnZS9qcGVnfGFEaG1MMmhqWkM4eE1Ea3hOVEEwT0RnNE1qSXdOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01URTROVGN5WHpNd01IZ3pNREF1YW5Cbnw5ODMwMjAwMjJhNjkwZmFmNWFlYTI3MjY4YTczNzJlMWU4MjNjOGRmMmEwZTU0ZjNmYjE0OTk0MDI0NTEyYzI3
127028 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

EJMM2514T

Description

EJMM2514T PUMP MOTOR ; 20HP 3510RPM 3PH 60HZ 254JM 3928M OPSB F

AC Motor; Pump; 20HP; 254JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.19" Overall Length; 92.4% Efficiency Full Load

Part #

EJMM2514T

BDI #
127028

Details

5261.12 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,261.12 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
83.91
EAN
0781568138137
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
254JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
186
Long Description
AC Motor; Pump; 20HP; 254JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.19" Overall Length; 92.4% Efficiency Full Load
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
23.19 Inch | 589.026 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh