Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EJMM2538T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000118527-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5NXxpbWFnZS9qcGVnfGFEZzJMMmczTVM4eE1Ea3hOVEEwT1RRM01qQXpNQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01URTROVEkzWHpNd01IZ3pNREF1YW5CbnxkM2I3MGY4ZWQ4MDgwZTM2ZTUxZjQzM2ViYjVlNDhmYTkzMGY4ZjllZTBiZDU5MzMwODZlNmExNzFlOWMyNDMz
127034 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

EJMM2538T

Description

EJMM2538T PUMP AC MOTOR ; 40HP 3600 RPM 3PH 286JM ODP

AC Motor; Pump; 40HP; 286JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 7" Base to Center of Shaft; 25.94" Overall Length; 94.1% Efficiency Full Load

Part #

EJMM2538T

BDI #
127034

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
145.6
EAN
0781568138199
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
286JM
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
177.8
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
377
Long Description
AC Motor; Pump; 40HP; 286JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/4" Shaft Diameter; 7" Base to Center of Shaft; 25.94" Overall Length; 94.1% Efficiency Full Load
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
25.94 Inch | 658.876 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh