

BALDOR-RELIANCE
BALDOR-RELIANCE
EM4313T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM4313T GENERAL PURPOSE AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC
AC Motor; General Purpose; 75HP; 365TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 30.72" Overall Length; 94.5% Efficiency Full Load
Part #
EM4313T
BDI #
127444
Details
19792.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/EM4313T/p/127444
Your Price
$ 19,792.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
403.24
EAN
0781568103579
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
365TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM4313T
Weight / LBS
878
Long Description
AC Motor; General Purpose; 75HP; 365TS Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 9" Base to Center of Shaft; 30.72" Overall Length; 94.5% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
30.72 Inch | 780.288 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh