LEESON
LEESON
K1487 ; 5K49MN6126T
LEESON LEESON
Description
5K49MN6126T FAN/BLOWER MOTOR ; 1/3HP 1140/950 TENV 56 3/60/200230/460V
AC Motor; Multi Phase; 1/3HP; 56 Frame Size; 1200 Sync RPM; 200-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.38" Overall Length; 69.9% Efficiency Full Load
Part #
K1487
BDI #
17091912
Details
1015.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/K1487-;-5K49MN6126T/p/17091912
Your Price
$ 1,015.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
12.258
EAN
0722856041777
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56
Hertz
60
Sync RPM
1200
Voltage
200-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
69.9
Inch - Metric
Inch
Other Features
Current Rating 2.1-2 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5K49MN6126T
Manufacturer Internal Number
5K49MN6126T
Weight / LBS
23
Long Description
AC Motor; Multi Phase; 1/3HP; 56 Frame Size; 1200 Sync RPM; 200-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.38" Overall Length; 69.9% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
10.38 Inch | 263.652 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh