Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM13706 https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-TEFC-FT-0.25-400HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc2NHxpbWFnZS9qcGVnfGFESTJMMmc0TXk4eE1EYzNNREF5TURFd05qSTNNQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMVJGUmtOZlJsUmZNQzR5TlMwME1EQklVRjh6TURCNE16QXdMbXB3Wnd8N2Q1MjFlZjc0NWFmMDRhNDQyZTZmY2FmYjVkYjFkNmQyOWExYWU1MzA3OTAzYWZlYjY5MjZiMmViMWYwZjYxMg
557909 AC Motors 

LEESON LEESON

LM13706

Description

LM13706 ; POR 150 HP 3600 460 TEFC 445TS

AC Motor; Inverter; 150HP; 445TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 39.32" Overall Length; 96.2% Efficiency Full Load

Part #

LM13706

BDI #
557909

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
695.07
Product Group - BDI
M04104
Horse Power
150HP
Frame Size
445TS
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
96.2
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM13706
Weight / LBS
1531
Long Description
AC Motor; Inverter; 150HP; 445TS Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 11" Base to Center of Shaft; 39.32" Overall Length; 96.2% Efficiency Full Load
Overall Length
39.32 Inch | 998.728 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh