Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M009644.00 https://www.bdiexpress.com/medias/INDLESMOTORX-AGL-1PH-TEAO-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NDR8aW1hZ2UvanBlZ3xhR1psTDJoa1pTODRPVFkwTnpnek1UUTBPVGt3TG1wd1p3fGJjMTMxM2Y2ZTAyNzNlNTAyMDdiZWQzMjk2MjE4YmYzYzI4NmNiNjFlMjkzZDNhNmMzNTEwMWQ2Mzk5M2YxODM
557331 AC Motors 

LEESON LEESON

M009644.00

Description

M009644.00 FAN AND BLOWER HVAC/R MOTOR ; 1HP 850RPM 56C TENV 230V

AC Motor; Farm Duty; 1HP; S56CZ Frame Size; 900 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.6" Overall Length

Part #

M009644.00

BDI #
557331

Details

1267.49 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,267.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
20.43
EAN
0069172027082
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
S56CZ
Hertz
60
Sync RPM
900
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Inch - Metric
Inch
Other Features
Agricultural
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M009644.00
Weight / LBS
45
Long Description
AC Motor; Farm Duty; 1HP; S56CZ Frame Size; 900 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.6" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
15.6 Inch | 396.24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh