Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCJ120 https://www.bdiexpress.com/medias/INDWEGMOTORX-PSP-1PH-ODP-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1ODJ8aW1hZ2UvanBlZ3xhREprTDJnMllpOHhNRGN4TVRNMk16UXlNREU1TUM5SlRrUlhSVWROVDFSUFVsaGZVRk5RWHpGUVNGOVBSRkJmUTBaZk16QXdlRE13TUM1cWNHY3xjOTM5NzVkYWZjZjE5MTgzZDg0NjhlZjRjYzNmNTIyNTc3NTliZDAzYmMxNzI1ODUzZDIzZWZmZDY5NTM3MTJl
965840 AC Motors 

WEG WEG

PCJ120

Description

PCJ120 PUMP MOTOR ; 2HP 3600RPM 1PH 60HZ 230V

AC Motor; Pump; 2HP; M56J Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.079" Overall Length; 77% Efficiency Full Load

Part #

PCJ120

BDI #
965840

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
14.969
EAN
7890355332146
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
M56J
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Energy Efficient | Start Capacitor | Threaded Shaft
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCJ120
Weight / LBS
30
Long Description
AC Motor; Pump; 2HP; M56J Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.079" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
15.079 Inch | 383.007 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh