Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCQ103H https://www.bdiexpress.com/medias/INDWEGMOTORX-PSP-1PH-ODP-SQFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR1ZoTDJnM01TOHhNRGN4TVRNMk16WXhOamM1T0M5SlRrUlhSVWROVDFSUFVsaGZVRk5RWHpGUVNGOVBSRkJmVTFGR1RGOHpNREI0TXpBd0xtcHdad3w2YjU5MjI0NzRkMDI4MGQ0NjFjYWNhOThhZTZhYzRhZWI3OTgyMTE4ODVjZDA0MmQ2MzExZDQ3ZTEwZGNjM2U0
965843 AC Motors 

WEG WEG

PCQ103H

Description

PCQ103H PUMP MOTOR ; 0.33HP 3600RPM 1PH 60HZ 115/230V

AC Motor; Pump; 1/3HP; K48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.913" Overall Length; 54% Efficiency Full Load

Part #

PCQ103H

BDI #
965843

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
8.937
EAN
7890705989914
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
K48Y
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
54
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Standard Efficient | Start Capacitor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCQ103H
Weight / LBS
18
Long Description
AC Motor; Pump; 1/3HP; K48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.913" Overall Length; 54% Efficiency Full Load
Overall Length
12.913 Inch | 327.99 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh