Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17093967 AC Motors 

LEESON LEESON

PG240 ; 5KCP35CNA490S

Description

PG240 ; 5KCP35CNA490S FAN/BLOWER MOTOR ; 1/20HP 1625/1350 48Z 1/60/115/200-230V

AC Motor; Heating/Cooling System; 1/20HP; 48Z Frame Size; 1800 Sync RPM; 115/200-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.32" Overall Length; 35.5% Efficiency Full Load

Part #

PG240 ; 5KCP35CNA490S

BDI #
17093967

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
5.44
EAN
0722856041791
Product Group - BDI
M04104
Horse Power
1/20HP
Frame Size
48Z
Hertz
60
Sync RPM
1800
Voltage
115/200-230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
35.5
Inch - Metric
Inch
Other Features
Current Rating 1.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCP35CNA490S
Manufacturer Internal Number
5KCP35CNA490S
Weight / LBS
12
Long Description
AC Motor; Heating/Cooling System; 1/20HP; 48Z Frame Size; 1800 Sync RPM; 115/200-230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.32" Overall Length; 35.5% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.32 Inch | 262.128 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh