LEESON
LEESON
R371 ; 080T11FH5412
LEESON LEESON
Description
080T11FH5412 AC MOTOR ; POR 3/4HP 1200RPM TEFC 80D 3/60/230/460V
AC Motor; 3/4HP; 80 Frame Size; 1130/910 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 5.31" Overall Length; 72% Efficiency Full Load
Part #
R371
BDI #
22327318
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/R371-;-080T11FH5412/p/22327318
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
11.34
EAN
0722856027139
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
80
Hertz
60
Sync RPM
1130/910
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Current Rating 2.7/1.4 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
080T11FH5412
Weight / LBS
25
Long Description
AC Motor; 3/4HP; 80 Frame Size; 1130/910 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 3/4" Shaft Diameter; 5.31" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
5.31 Inch | 134.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh