Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCM575 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000167247-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2NHxpbWFnZS9qcGVnfGFEUXpMMmhsTVM4eE1Ea3hOVEU1TlRRNE5qSXpPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UWTNNalEzWHpNd01IZ3pNREF1YW5CbnwzYmUyYTBlNzE0NmFjYTQyYWYyNmJjMjUzN2U1M2U4ZjUxMjJjZGYyNTQwYzA3M2Q0NWViNzM2MjIzNDI2NmRl
130662 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

UCM575

Description

UCM575 AXIAL FAN MOTOR ; 5-7 1/2HP 3450RPM 3PH 60HZ 184TZ 3628M O

AC Motor; Farm Duty; 5 | 7-1/2HP; 184TZ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.38" Overall Length; 84% Efficiency Full Load

Part #

UCM575

BDI #
130662

Details

1851.89 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,851.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
29.932
EAN
0781568205419
Product Group - BDI
M04104
Horse Power
5 | 7-1/2HP
Frame Size
184TZ
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
64
Long Description
AC Motor; Farm Duty; 5 | 7-1/2HP; 184TZ Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.38" Overall Length; 84% Efficiency Full Load
Overall Length
15.38 Inch | 390.652 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh